Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 3 In.
Mfr # 377SA/IB
Zoro # G5494763
product price: $2,674.99
/ea
Free Shipping & Returns
$2,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Float Size 8"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 377SA/IB
- Zoro # G5494763
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3" |
Float Size | 8" |
Float Dia. | 8" |
Size | 3" |
Rod Length | 18 in |
Description
Angle Float Valve, Mounting Vertical Piping, Size 3 in, Connection Type NPT, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 840 gpm, Max. Pressure 250 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G110 Premium Slidebar Kit (99898-CP)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-4)
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- DANCO Faucet Stem 1B-2C Gerber (15340E)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 3/4 In. (3/47SG/BB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- Keckley Float Valves