Shop All Float Valves
Keckley
Float Valve Assembly, Single, 80 psi, NPT
Mfr # 11/47SA/BB
Zoro # G5598616
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 11/47SA/BB
- Zoro # G5598616
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/4" |
Float Size | 7" |
Float Dia. | 7" |
Rod Length | 16 in |
Size | 1 1/4" |
Description
Angle Float Valve, Mounting Horizontal Piping, Size 1 1/4 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 19 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 120 gpm, Max. Pressure 80 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01-KM-75)
- WINGITS 12" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS12)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-63)
- KECKLEY Float Valve Assembly, Single, Size 3/4 In. (3/47SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- DIAL MFG Dial Manufacturing 4269494 0.37 in. Pool Float Valve - Brass (4269494)
- Keckley Float Valves