Shop All Float Valves
Keckley
Float Valve Assembly, Single, 50 psi
Mfr # 27SG/IB
Zoro # G5809291
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 7"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 27SG/IB
- Zoro # G5809291
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 7" |
Size | 2" |
Float Dia. | 7" |
Rod Length | 16" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 2 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 61 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 384 gpm, Max. Pressure 50 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3148 56 14)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- DRAIN KING Unclog Drain Kit, 1-1/2" to 3" Size (340)
- KOHLER Awaken 60" Ribbon Hose (45982-CP)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- ZORO SELECT Float Valve, 1-1/4" Size, FNPT, 18" Rod L (ACF125)
- Keckley Valves