Shop All Float Valves
Keckley
Float Valve Assembly, Single
Mfr # 21/277FG/IB
Zoro # G5801241
product price: $2,260.99
/ea
Free Shipping & Returns
$2,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Float Size 8"
- Connection Type Flanged
- Body Material Iron
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/277FG/IB
- Zoro # G5801241
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2 1/2" |
Float Size | 8" |
Float Dia. | 8" |
Rod Length | 18 in |
Size | 2 1/2" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 2 1/2 in, Connection Type Flanged, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 95 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 600 gpm, Max. Pressure 200 psi, Max. Temp. 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C Copper Cap (U617 3/4)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867-338SR)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- DELTA Manual 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- KECKLEY Float Valve Assembly, Single, Size 3/4 In. (3/47SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHF200)
- Keckley Float Valves