Shop All Float Valves
Keckley
Float Valve Assembly, Double, Size 3/4 In.
Mfr # 3/427SA/BB
Zoro # G0965377
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 3/427SA/BB
- Zoro # G0965377
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Float Size | 7" |
Float Dia. | 7" |
Size | 3/4" |
Rod Length | 16 in |
Description
Angle Float Valve, Mounting Horizontal Piping, Size 3/4 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 5.7 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 36 gpm, Max. Pressure 150 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (6XP048128)
- APOLLO Pex Pinch Clamp Tool (69PTKG1096)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 3/4 In. (3/47SG/BB)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- Keckley Float Valves