Shop All Float Valves
Keckley
Float Valve Assembly, Double, Size 2 In.
Mfr # 227SG/IB
Zoro # G8997143
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 7"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 227SG/IB
- Zoro # G8997143
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 7" |
Rod Length | 16" |
Size | 2" |
Float Dia. | 7" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 2 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 53 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 339 gpm, Max. Pressure 75 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- GROHE Minta Touch Sink L-Spout Extr.Mou. Us Ch (30218001)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (G-BVRM-38Y)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- FOLLETT Float, Valve Reservoir (PI500504)
- Keckley Valves