Shop All Float Valves
Keckley
Float Valve Assembly, Double, Size 1 In.
Mfr # 127SA/BB
Zoro # G0853282
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 127SA/BB
- Zoro # G0853282
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" |
Float Size | 7" |
Size | 1" |
Rod Length | 16 in |
Float Dia. | 7" |
Description
Angle Float Valve, Mounting Horizontal Piping, Size 1 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 9.1 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 150 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Manual Mixing Valve With Tailpieces (S01-038S)
- KOHLER Purist 18" Towel Bar (14435-CP)
- SUPERIOR TOOL PIPE CUTTER 1/8""- 2"" (02802)
- APOLLO VALVES 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (7610427A)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- Keckley Float Valves