Shop All Float Valves
Keckley
Float Valve Assembly, Double, 60 psi
Mfr # 21/227SA/IB
Zoro # G5533263
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Float Size 8"
- Connection Type NPT
- Body Material Iron
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 21/227SA/IB
- Zoro # G5533263
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2 1/2" |
Float Size | 8" |
Rod Length | 18 in |
Float Dia. | 8" |
Size | 2 1/2" |
Description
Angle Float Valve, Mounting Horizontal Piping, Size 2 1/2 in, Connection Type NPT, Rod Thread 3/8 in -16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 64 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 410 gpm, Max. Pressure 60 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/4x2 (793MR8)
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL KIT (W4-20-20U)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- THRIFCO PLUMBING Stainless Steel Gas Flex -5/8 Inch O.D. x 1/2 Inch I.D. x 18 Inch Long with 3/4 Inch MIP (4400693)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- Keckley Float Valves