Shop All Float Valves
Keckley
Float Valve Assembly, Double, 100 psi, NPT
Mfr # 11/227SA/BB
Zoro # G0607765
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 11/227SA/BB
- Zoro # G0607765
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/2" |
Float Size | 7" |
Rod Length | 16" |
Size | 1 1/2" |
Float Dia. | 7" |
Description
Angle Float Valve, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 22 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 138 gpm, Max. Pressure 100 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7760_12_0)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (255160-75)
- KECKLEY Float Valve Assembly, Single (277FG/IB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 1 In. (17SA/BB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- CMP CMP CMP25504000100 0.37 in. Thermoplastic Auto Fill Float Valve Assembly (CMP25504000100)
- Keckley Valves