Shop All Ball Valves
Keckley
Actuated Ball Vlv, SS, 300#, FLG, DA, 6", Body Material: CF8M A351 Stainless Steel
Mfr # BVF1RF4RSSRGDA-600
Zoro # G3822889
product price: $4,301.99
/ea
Free Shipping & Returns
$4,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Body Material CF8M A351 Stainless Steel
- Body Style Unibody Flanged End
- Temp. Range 0 Degrees F to 500 Degrees F
- Max. Pressure 720 psi WOG @ 100 Degrees F, 250 psi WSP @ 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF4RSSRGDA-600
- Zoro # G3822889
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 6" |
Details
Body Material | CF8M A351 Stainless Steel |
Body Style | Unibody Flanged End |
Temp. Range | 0 Degrees F to 500 Degrees F |
Max. Pressure | 720 psi WOG @ 100 Degrees F, 250 psi WSP @ 406 Degrees F |
Standard | ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe |
Ball Material | 316 stainless steel |
Stem Material | A276 316 Stainless Steel |
Handle Type | Standard Locking Stainless Steel Handles, Actuator |
Ball Valve Basic Body Material | Stainless Steel |
Valve Structure | 1 Piece |
Connection Type | Flanged x Flanged |
Seat Material | RPTFE |
Stem Type | Blowout Proof |
Item | Actuated Ball Vlv,SS,300#,FLG,DA,6" |
Description
Actuated Ball Vlv,SS,300#,FLG,DA,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN-AFC-RF-S4-1-94031)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9854-012)
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-100)
- KECKLEY 3/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-075)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-300)
- SHARPE VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (4353010740)
- Keckley Valves