Shop All Check Valves
Keckley
8" Wafer Check Valve, Length: 13-1/2"
Mfr # 8CW2R-CS-36336
Zoro # G3819230
product price: $1,817.99
/ea
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Body Material Carbon Steel
- Max. Pressure 285 psi @ 100 Degrees F
- Width 6-1/2"
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 8CW2R-CS-36336
- Zoro # G3819230
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Width | 6-1/2" |
Size | 8" |
Length | 13-1/2" |
Details
Body Material | Carbon Steel |
Max. Pressure | 285 psi @ 100 Degrees F |
Item | Wafer Check Valve |
Description
Wafer Check Valve,316SS Seat,8 In.,CS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 18WP2)
- X-RISER 3/4 in. MPT x 3/4 in. IPS SDR 11 x 36 in. OAL Riser Service Head Adapter-Anode-Less Full Flex Riser (XR-17C-12-36-L-ZDC)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- KECKLEY 3" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-300)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 6" Globe Check Valve, Body Material: Cast iron (6CG3R-CI-B2334)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- PLAST-O-MATIC 1" FNPT PVC Disc Check Valve (CKM100V-PV)
- Keckley Valves