Shop All Check Valves
Keckley
8" Wafer Check Valve, Body Material: Cast iron
Mfr # 8CW1F-CI-B2334
Zoro # G3819188
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Body Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F
- Length 13-1/2"
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 8CW1F-CI-B2334
- Zoro # G3819188
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Length | 13-1/2" |
Width | 6-1/2" |
Size | 8" |
Details
Body Material | Cast iron |
Max. Pressure | 200 psi @ 150 Degrees F |
Item | Wafer Check Valve |
Description
Wafer Check Vlv,Cast Iron,B62 Seat,8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-CP)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-53)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-9279)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 10" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-910)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- Keckley Valves