Shop All Check Valves
Keckley
8" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-800
Zoro # G1613109
product price: $2,709.99
/ea
Free Shipping & Returns
$2,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Steam Pressure - Valves Not Rated
- Compliance ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-800
- Zoro # G1613109
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Pipe or Tube Size - Check Valves | 8 in |
Overall Height | 5 in |
Size | 8" |
Width | 11 in |
Length | 5 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 8 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-6-4-6)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KECKLEY 6" Globe Check Valve, Length: 10-1/2" (6CG1F-CI-B2334)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- Keckley Check Valves