Shop All Check Valves
Keckley
8" Globe Check Valve, Length: 14"
Mfr # 8CG3R-CI-B2334
Zoro # G3819739
product price: $1,435.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,435.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Cast iron
- Max. Pressure 500 psi @ 150 Degrees F
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 8CG3R-CI-B2334
- Zoro # G3819739
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Width | 15" |
Size | 8" |
Length | 14" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 500 psi @ 150 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Valve,B62 Seat,8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- MOEN Handle Kit, 128880BN (128880BN)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 2" Globe Check Valve, Length: 6-1/4" (2CG1F-CI-B2334)
- KECKLEY 5" Cast Iron Wafer Check Valve (DD1F-CI-34136-500)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 2-1/2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-250)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- Keckley Valves