Shop All Ball Valves
Keckley
8" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF2FSSRGGO-800
Zoro # G6136131
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,080.99
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -50 Degrees to 500 Degrees F
- Ball Valve Basic Body Material Stainless Steel
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVF2RF2FSSRGGO-800
- Zoro # G6136131
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 8" |
Overall Length | 18 in |
Connection Size - Side 1 | 8 in |
Ball Opening Size | 8 in |
Connection Size - Side 2 | 8 in |
Nominal Valve Size | 8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x MNPT SS Male Run Tee (8-8-8 RBZ-SS)
- ELESA End-caps for square tubes, NDL.Q-40x1.5-2-M12 (NDL.Q)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-600)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-100)
- BANJO 2" MNPT Polypropylene Inline Ball Valve Adapter (VSFMT200)
- Keckley Ball Valves