Shop All Check Valves
Keckley
8" Flanged Flanged Triple Duty Valve
Mfr # TDV-800
Zoro # G3820000
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,903.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F
- Length 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # TDV-800
- Zoro # G3820000
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Length | 21-1/2" |
Size | 8" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Item | Flanged Triple Duty Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Flanged Triple Duty Valve,8 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- RINNAI Condensing Vent Elbow 45, 3x5 Concentric, PK2 (224077PP)
- KOHLER Removal Tool, Dir. Ball (30739)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8030G043)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 10" Cast Iron Wafer Check Valve (DD1F-CI-34136-910)
- KECKLEY 5" Cast Iron Wafer Check Valve (DD1F-CI-34136-500)
- KECKLEY 10" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-910)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- APOLLO VALVES 3/8" FNPT Bronze Ball Cone Spring Check Valve (6110201)
- Keckley Valves