Shop All Check Valves
Keckley
8" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-800
Zoro # G1613355
original price:
$645.06
20% off
new price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Cast iron
- Seat Material Buna N
- Body Material - Valves Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-800
- Zoro # G1613355
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Overall Height | 3-3/4" |
Width | 11" |
Size | 8" |
Pipe or Tube Size - Check Valves | 8" |
Length | 3-3/4" |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 8 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 1,800 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 (82603)
- APOLLO Valves Coupling, 12 in, 200 psi Pressure (APXBC12125PK)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- KECKLEY 4" Wafer Check Valve, Body Material: Cast iron (4CW1F-CI-B2334)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 8" Stainless Steel Wafer Check Valve (DD2R-36-364IX-800)
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel Class 150 Flanged Swing Check Valve (41611010)
- Keckley Check Valves