Shop All Check Valves
Keckley
6" Wafer Check Valve, Body Material: Cast Stainless Steel
Mfr # 6CW2R-36-36336
Zoro # G3819459
product price: $1,734.99
/ea
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Body Material Cast Stainless Steel
- Size 6"
- Width 5-9/16"
- Max. Pressure 275 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 6CW2R-36-36336
- Zoro # G3819459
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Width | 5-9/16" |
Length | 9-3/4" |
Details
Body Material | Cast Stainless Steel |
Max. Pressure | 275 psi @ 100 Degrees F |
Item | Wafer Check Valve |
Description
Wafer Check Vlv,316SS Seat,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- LEGEND VALVE 1/2 T15 NO LEAD BZE Y-STRAINER (105-503NL)
- ELKAY Sink, 8-Piece Steel Mounting Clips (LKUCLIP8)
- KECKLEY 6" Cast Iron Wafer Check Valve (DD1F-CI-34136-600)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- KECKLEY 6" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-600)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- Keckley Valves