Shop All Check Valves
Keckley
6" Wafer Check Valve, Body Material: Carbon Steel
Mfr # 6CW2R-CS-36336
Zoro # G3819221
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Body Material Carbon Steel
- Width 5-9/16"
- Size 6"
- Length 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 6CW2R-CS-36336
- Zoro # G3819221
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Width | 5-9/16" |
Size | 6" |
Length | 9-3/4" |
Details
Body Material | Carbon Steel |
Item | Wafer Check Valve |
Max. Pressure | 285 psi @ 100 Degrees F |
Description
Wafer Check Valve,316SS Seat,6 In.,CS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x FNPT, 6" (G600-A-SS)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- APOLLO BY TMG 1 in. x 1 in. PVC Slip Joint x Slip Joint Union (PVCU1)
- GF PIPING SYSTEMS 3/8" Socket CPVC Ball Valve Inline True Union (163546341)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- KECKLEY 8" Wafer Check Valve, Length: 13-1/2" (8CW2R-CS-36336)
- KECKLEY 2-1/2" Wafer Check Valve, Length: 5" (21/2CW2R-36-36336)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- SSI 5" Wafer Flange Cast Iron Double Disc Check Valve (0500-125WTIBB-T)
- Keckley Check Valves