Shop All Check Valves
Keckley
6" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-600
Zoro # G1612865
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Flow - Valves 720 gpm
- Mounting Orientation - Check Valves Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-600
- Zoro # G1612865
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Length | 3 7/8 in |
Overall Height | 3 7/8 in |
Width | 8 3/4 in |
Pipe or Tube Size - Check Valves | 6 in |
Pipe or Tube Size | 6 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/4" Socket x FNPT PVC Ball Valve Inline (3629-012)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- ANVIL Nipple 1/4-in MPT Black Steel 3-1/2-in L Black (8700137006)
- FISHER MFG Stop, Rotor , Fisher Waste, Ns (22241)
- KECKLEY 2" Wafer Check Valve, Body Material: Cast Stainless Steel (2CW2R-36-36336)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- KECKLEY 5" Flanged Flanged Triple Duty Valve (TDV-500)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-B)
- Keckley Check Valves