Shop All Check Valves
Keckley
6" Globe Check Valve, Body Material: Cast iron
Mfr # 6CG3R-CI-B2334
Zoro # G3819748
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material Cast iron
- Width 12-1/2"
- Max. Pressure 500 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 6CG3R-CI-B2334
- Zoro # G3819748
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Width | 12-1/2" |
Size | 6" |
Length | 11-3/8" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 500 psi @ 150 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Valve,B62 Seat,6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- FISHER MFG Wall Mounted Faucet 8" Ctr Wall 12" Noz (13269)
- KECKLEY 4" Stainless Steel Wafer Check Valve (DD2R-36-364IX-400)
- KECKLEY 3" Stainless Steel Wafer Check Valve (DD2R-36-364IX-300)
- KECKLEY 4" Globe Check Valve, Width: 9" (4CG1F-CI-B2334)
- KECKLEY 8" Globe Check Valve, Length: 12" (8CG2R-CS-36336)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- KECKLEY 2-1/2" Wafer Check Valve, Body Material: Carbon Steel (21/2CW2R-CS-36336)
- LEGEND VALVE 3" T-312 CAST IRON WAFER CHECK (116-223)
- Keckley Valves