Shop All Ball Valves
Keckley
6" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF2RF4FSSRGSL-600
Zoro # G6136019
product price: $6,123.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,123.99
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Ball Valve Product Group Manual
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF4FSSRGSL-600
- Zoro # G6136019
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 6" |
Overall Length | 15.88 in |
Nominal Valve Size | 6 in |
Connection Size - Side 2 | 6 in |
Ball Opening Size | 6 in |
Handle Length | 18.11 in |
Handle Height | 9.55 in |
Connection Size - Side 1 | 6 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 6 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-12L)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR (P55L2612080SR80)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-150)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010400)
- Keckley Valves