Shop All Ball Valves
Keckley
6" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF4RSSRGSL-600
Zoro # G2156911
product price: $3,539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,539.99
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Port Standard
- Connection Type Flanged x Flanged
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF4RSSRGSL-600
- Zoro # G2156911
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 6" |
Overall Length | 15.88 in |
Handle Length | 18.11 in |
Connection Size - Side 2 | 6 in |
Handle Height | 8.43 in |
Nominal Valve Size | 6 in |
Ball Opening Size | 4.49 in |
Connection Size - Side 1 | 6 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 6 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 2 In, 5 13/16 In L (HDPS-200)
- RINNAI Condensing Vent Elbow 90, 2x4 Concentric (229230NPP)
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- SIOUX CHIEF TEST PLUG SLIP 1.5"" (882-1)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-300)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-125)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-600)
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- Keckley Valves