Shop All Ball Valves
Keckley
6" Flanged Stainless Steel Ball Valve Inline
Mfr # BVF1RF2RSSRGSL-600
Zoro # G1612777
product price: $2,444.99
/ea
Free Shipping & Returns
$2,444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Valve Structure 1-Piece
- Body Seal Material Graphite
- Compliance API 607 6th Edition Fire-Safe, API 608, ASME B16.34, NACE MR0175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF2RSSRGSL-600
- Zoro # G1612777
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 6" |
Overall Length | 10.5 in |
Connection Size - Side 1 | 6 in |
Handle Height | 8.43 in |
Handle Length | 18.11 in |
Nominal Valve Size | 6 in |
Ball Opening Size | 4.49 in |
Connection Size - Side 2 | 6 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 6 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 3/8" x 1/4" Male NPT (B38-02M)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-36)
- ROSS CONTROLS Regulator Full-Size Series, Diaphragm, Self-relieving, Standard Flow, 0-125 (0-8.6) Pressure Range, (5211B4017)
- KOHLER Cover Assembly (1125009-2BZ)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-300)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-100)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-200)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-050)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- LEGEND VALVE 2-1/2" S-1001 BALL VALVE (101-209)
- Keckley Valves