Shop All Check Valves
Keckley
6" Carbon Steel Wafer Check Valve
Mfr # DD2R-CS-361IX-600
Zoro # G1613057
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material Carbon Steel
- Max. Temp. - Valves 100 Degrees F
- Connection Type - Check Valves Flanged Wafer x Flanged Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-CS-361IX-600
- Zoro # G1613057
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Overall Height | 3-7/8" |
Width | 8-3/4" |
Pipe or Tube Size - Check Valves | 6" |
Length | 3-7/8" |
Size | 6" |
Pipe or Tube Size | 6 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 6 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Inconel X-750, Flow - Valves 720 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047121.002)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 4" Wafer Check Valve, Body Material: Cast iron (4CW1F-CI-B2334)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- KECKLEY 5" Flanged Flanged Triple Duty Valve (TDV-500)
- KECKLEY 12" Stainless Steel Wafer Check Valve (DD2R-36-364IX-912)
- DAYTON 1" Slip PVC Spring Check Valve (4RG72)
- Keckley Valves