Shop All Check Valves
Keckley
5" Stainless Steel Wafer Check Valve
Mfr # DD2R-36-364IX-500
Zoro # G1612628
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Pipe or Tube Size - Check Valves 5 in
- Mounting Position Vertical or Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD2R-36-364IX-500
- Zoro # G1612628
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Pipe or Tube Size - Check Valves | 5 in |
Length | 3 3/8 in |
Width | 7 3/4 in |
Size | 5" |
Overall Height | 3 3/8 in |
Pipe or Tube Size | 5 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 5 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material Inconel X-750
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1" FNPT Kynar Ball Valve Inline (T65TB-V 1)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF7)
- KECKLEY 8" Globe Check Valve, Length: 13" (8CG4R-36-36336)
- KECKLEY 6" Stainless Steel Wafer Check Valve (DD2R-36-364IX-600)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- KECKLEY 5" Flanged Flanged Triple Duty Valve (TDV-500)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 6" Cast Iron Wafer Check Valve (DD1F-CI-34136-600)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210601)
- Keckley Check Valves