Shop All Check Valves
Keckley
5" Flanged Flanged Triple Duty Valve
Mfr # TDV-500
Zoro # G3819967
product price: $886.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$886.99
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # TDV-500
- Zoro # G3819967
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Length | 16" |
Size | 5" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 200 psi @ 150 Degrees F |
Item | Flanged Triple Duty Valve |
Description
Flanged Triple Duty Valve,5 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KECKLEY 10" Wafer Check Valve, Body Material: Cast iron (10CW1F-CI-B2334)
- KECKLEY 2-1/2" Globe Check Valve, Max. Pressure: 200 psi @ 150 Degrees F (21/2CG1F-CI-B2334)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Swing Check Valve (41611040)
- Keckley Check Valves