Shop All Y & Basket Strainers
Keckley
5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Mfr # 51FFY-CI125P34-FBI-A7
Zoro # G1612941
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 51FFY-CI125P34-FBI-A7
- Zoro # G1612941
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 5" |
Length | 15-5/8" |
Height | 15 5/8 in |
Screen Size | 0.125 in |
Port 3 Connection Size | 2 in |
Port 1 Connection Size | 5 in |
Port 2 Connection Size | 5 in |
Perforated Screen Size | 0.125 in |
Description
Y Strainer, Pipe Size 5 in, Maximum Pressure at 100 deg F 200 psi, Length 15 5/8 in, Height 15 5/8 in, Blow Off Port 2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.125 in, Housing Material Cast Iron, Class 125, Cv Flow Factor 364 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 3,175 micron, Port 1 Connection Size 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed Plug, 1/4 in Tube Size, Polymer, Red, 10 PK (3126 56 00)
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-BBZ)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AHA8-1000ABCP)
- KECKLEY 1-1/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/41THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- KECKLEY 1-1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/43THY-CIM20M34-FTI-B7)
- KECKLEY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFS-CI125P34-FBI-GFV)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- KECKLEY 1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (1/41THY-BCM20M34-FTI-F)
- HAYWARD FLOW CONTROL 3", socket, PVC, Y Strainer, 150 psi (YS10300S)
- Keckley Y & Basket Strainers