Shop All Check Valves
Keckley
5" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-500
Zoro # G1612409
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material Cast iron
- Pipe or Tube Size - Check Valves 5 in
- Cracking Pressure - Check Valves 1.046 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-500
- Zoro # G1612409
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Pipe or Tube Size - Check Valves | 5 in |
Overall Height | 2 3/4 in |
Length | 2 3/4 in |
Width | 7 3/4 in |
Size | 5" |
Pipe or Tube Size | 5 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 5 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 495 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Socket Weld, 1" Pipe Size (BULK-PF-523)
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- HOSE MASTER 1/2 In X 12 Ft Cryogenic Hose (G50CNG12)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- CHICAGO VALVES AND CONTROLS 8", Cast Steel Class 150 Flanged Swing Check Valve (41411080)
- Keckley Check Valves