Shop All Check Valves
Keckley
4" Wafer Check Valve, Body Material: Cast iron
Mfr # 4CW1F-CI-B2334
Zoro # G3818941
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material Cast iron
- Width 4"
- Max. Pressure 200 psi @ 150 Degrees F
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 4CW1F-CI-B2334
- Zoro # G3818941
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Width | 4" |
Size | 4" |
Length | 7" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi @ 150 Degrees F |
Description
Wafer Check Vlv,Cast Iron,B62 Seat,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Finesse Frameless Sliding Shower Door 54-5/8"–59-5/8" W X 70-1/16" H (5475-59S-G05)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft (4HL92)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KECKLEY 2" Wafer Check Valve (2CW1F-CI-B2334)
- KECKLEY 2-1/2" Wafer Check Valve, Width: 2-7/8" (21/2CW1F-CI-B2334)
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- KECKLEY 2" Globe Check Valve, Body Material: Cast Stainless Steel (2CG2R-36-36336)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-1PSI)
- Keckley Valves