Shop All Check Valves
Keckley
4" Globe Check Valve, Width: 9"
Mfr # 4CG1F-CI-B2334
Zoro # G3819623
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Cast iron
- Size 4"
- Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 4CG1F-CI-B2334
- Zoro # G3819623
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Length | 8-1/2" |
Width | 9" |
Details
Connection Type | Flanged |
Body Material | Cast iron |
Max. Pressure | 200 psi @ 150 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Valv,Cast Iron,B62 Seat,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L4.0-PL)
- JONES STEPHENS 3/4" x 2 ft. Black Ready Cut Pipe (300B0724)
- LEGEND VALVE 1/2" X 11" 304 SS NIPPLE (304-075)
- LEGEND VALVE 1/2 X 6 T552 NO LEAD SILLCOCK (108-122NL)
- KECKLEY 12" Stainless Steel Wafer Check Valve (DD2R-36-364IX-912)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 6" Globe Check Valve, Connection Type: Flanged (6CG2R-36-36336)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- Keckley Valves