Shop All Check Valves
Keckley
4" Globe Check Valve, Length: 9-1/8"
Mfr # 4CG4R-36-36336
Zoro # G3819833
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Cast Stainless Steel
- Size 4"
- Length 9-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 4CG4R-36-36336
- Zoro # G3819833
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Length | 9-1/8" |
Width | 10" |
Details
Connection Type | Flanged |
Body Material | Cast Stainless Steel |
Max. Pressure | 720 psi @ 100 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Vlv,SS Seat,SS316,300#,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- CHICAGO FAUCET 2 1/2 In. Three-Wing Canopy Handle (950-COLDJKCP)
- KOHLER Pop Up Rod, Plastic, 4" H, 1-1/2" L (K-GP1037021-CP)
- KECKLEY 2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-200)
- KECKLEY 10" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-910)
- KECKLEY 2-1/2" Flanged Flanged Triple Duty Valve (TDV-250)
- KECKLEY 6" Wafer Check Valve, Body Material: Cast Stainless Steel (6CW2R-36-36336)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 3" Globe Check Valve, Max. Pressure: 500 psi @ 150 Degrees F (3CG3R-CI-B2334)
- B & K Swing Chck Vlv 1-1/2 (AWSC 150SBBLK)
- Keckley Check Valves