Shop All Check Valves
Keckley
4" Globe Check Valve, Connection Type: Flanged
Mfr # 4CG2R-36-36336
Zoro # G3819693
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Cast Stainless Steel
- Max. Pressure 275 psi @ 100 Degrees F
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 4CG2R-36-36336
- Zoro # G3819693
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Length | 8-1/2" |
Width | 9" |
Details
Connection Type | Flanged |
Body Material | Cast Stainless Steel |
Max. Pressure | 275 psi @ 100 Degrees F |
Item | Globe Check Valve |
Description
Globe Check Vlv,316SS Seat,SS316,4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- APOLLO VALVES Pinch Clamp Pex 1 Inch 5 Pack (PXPC15PK)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-3384)
- GEBERIT Bd 52 Pp 1.5" L24-H52 Rtfset (150.156.DY.1)
- KECKLEY 2-1/2" Stainless Steel Wafer Check Valve (DD2R-36-364IX-250)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- KECKLEY 8" Stainless Steel Wafer Check Valve (DD2R-36-364IX-800)
- KECKLEY 10" Globe Check Valve (10CG2R-36-36336)
- KECKLEY 3" Globe Check Valve (3CG1F-CI-B2334)
- KECKLEY 4" Wafer Check Valve, Length: 7" (4CW2R-36-36336)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- Keckley Valves