Shop All Y & Basket Strainers
Keckley
4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Mfr # 41FFY-CI062P34-FBI-A7
Zoro # G1612759
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 41FFY-CI062P34-FBI-A7
- Zoro # G1612759
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 4" |
Length | 12-1/8" |
Height | 12 1/8 in |
Screen Size | 0.062 in |
Port 2 Connection Size | 4 in |
Port 1 Connection Size | 4 in |
Perforated Screen Size | 0.062 in |
Port 3 Connection Size | 1 1/2 in |
Description
Y Strainer, Pipe Size 4 in, Maximum Pressure at 100 deg F 200 psi, Length 12 1/8 in, Height 12 1/8 in, Blow Off Port 1 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Class 125, Cv Flow Factor 269 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 1,575 micron, Port 1 Connection Size 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 6" X 2" GALV HEX BUSHING (352-654)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- DIXON Adapter, 3/8 in, For Use with F100 Band Clamp Tool (F229)
- KECKLEY 1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (1/21THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (25THY-CS045P34-GTI-SB7)
- KECKLEY 3/8", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/81THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21THY-BCM20M34-FTI-F)
- KECKLEY 2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (21THS-CI062P34-BOKI-KT7)
- KECKLEY 3", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (32RFY-CS045P34-GBI-SA7)
- HAYWARD FLOW CONTROL 1-1/2", CPVC, Screen (YSX2015022)
- Keckley Y & Basket Strainers