Shop All Ball Valves
Keckley
4" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF2RF4FCSRGSL-400
Zoro # G6136089
product price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Body Seal Material Graphite
- Stem Type Blowout Proof
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF2RF4FCSRGSL-400
- Zoro # G6136089
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 12 in |
Nominal Valve Size | 4 in |
Handle Length | 18.11 in |
Ball Opening Size | 4 in |
Connection Size - Side 2 | 4 in |
Connection Size - Side 1 | 4 in |
Handle Height | 7.31 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE TEES TOP3/4""X3/4""X1/4"" (24985A)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-100)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- KECKLEY 1-1/4" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-125)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-125)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-125)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB2)
- Keckley Valves