Shop All Ball Valves
Keckley
4" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF4RCSRGSL-400
Zoro # G1613151
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range -20 Degrees to 500 Degrees F
- Handle Type Locking Lever
- Max. Pressure 740 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF4RCSRGSL-400
- Zoro # G1613151
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 12 in |
Ball Opening Size | 2.99 in |
Nominal Valve Size | 4 in |
Handle Length | 18.11 in |
Handle Height | 6.99 in |
Connection Size - Side 2 | 4 in |
Connection Size - Side 1 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P550)
- THRIFCO PLUMBING 1 X Close Brass Nipple (5320048)
- KOHLER Aerator Assembly (86125-BC)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-200)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS3THRSSAGSL-038)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-050)
- KECKLEY 8" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGGO-800)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-300)
- KECKLEY 1" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-100)
- LEGEND VALVE 1/2 S-2000 CXC F.P. BALL VALVE (101-423)
- Keckley Ball Valves