Shop All Ball Valves
Keckley
4" Flanged Carbon Steel Ball Valve Inline
Mfr # BVF1RF2RCSRGSL-400
Zoro # G1612296
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Ball Valve Basic Body Material Carbon Steel
- Handle Type Locking Lever
- Temp. Range -20 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVF1RF2RCSRGSL-400
- Zoro # G1612296
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Overall Length | 9 in |
Connection Size - Side 1 | 4 in |
Handle Height | 6.71 in |
Handle Length | 18.11 in |
Nominal Valve Size | 4 in |
Ball Opening Size | 2.99 in |
Connection Size - Side 2 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C Copper 90 Degree Drop Elbow (907 11/4)
- VIEGA Viega MegaPress adapter, 2" x 2" (90255)
- LEGEND VALVE 3/4" T-2006NL W/ T HANDLE (101-589NL)
- TERRAZZO-WARE 24 W x 24 L x 10 in H, Terrazzo, Mop Sink (TRH-242410)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-100)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-250)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-200)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-600)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF1RF4RSSRGSL-200)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-400)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- Keckley Valves