Shop All Check Valves
Keckley
4" Cast Iron Wafer Check Valve
Mfr # DD1F-CI-34136-400
Zoro # G1612445
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Cast iron
- Spring Material Stainless Steel
- Flow - Valves 290 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # DD1F-CI-34136-400
- Zoro # G1612445
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Overall Height | 2 1/2 in |
Pipe or Tube Size - Check Valves | 4 in |
Width | 6 7/8 in |
Size | 4" |
Length | 2 1/2 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 4 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Stainless Steel, Flow - Valves 290 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0323014)
- ZORO SELECT Red. San. Tee, 2 x 1-1/2 x 2" (1WHU2)
- COMMAND Shower Caddy Stn Nkl (BATH31-SN-ES)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- KECKLEY 6" Globe Check Valve, Body Material: Cast iron (6CG3R-CI-B2334)
- KECKLEY 3" Flanged Flanged Triple Duty Valve (TDV-300)
- KECKLEY 8" Stainless Steel Wafer Check Valve (DD2R-36-364IX-800)
- KECKLEY 4" Wafer Check Valve, Length: 7" (4CW2R-36-36336)
- KECKLEY 6" Globe Check Valve, Length: 10-1/2" (6CG1F-CI-B2334)
- KECKLEY 10" Cast Iron Wafer Check Valve (DD1F-CI-34136-910)
- NDS Check Valve Pvc 1/2 Slip (1011-05/KC0500S)
- Keckley Check Valves