Shop All Y & Basket Strainers
Keckley
3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Mfr # 3/81THY-BCM20M34-FTI-F
Zoro # G1613425
original price:
$37.25
10% off
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 3/81THY-BCM20M34-FTI-F
- Zoro # G1613425
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/8" |
Length | 3-3/16" |
Height | 3 1/4 in |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 2 Connection Size | 3/8 in |
Port 3 Connection Size | 3/8 in |
Port 1 Connection Size | 3/8 in |
Description
Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 200 psi, Length 3 1/4 in, Height 3 1/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Cv Flow Factor 9.5 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3/8 in, Port 1 Connection Type NPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- TOTO Plastic, Rough-In, Socket Assembly (THU291)
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER (105-520NL)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/23THY-CIM20M34-FTI-B7)
- KECKLEY 2-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21/21THY-BC045P34-FTI-F)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- KECKLEY 3/8", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (3/83THY-CIM20M34-FTI-B7)
- KECKLEY 12", Flanged, Cast iron, Basket Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (121FFS-CI125P34-FBI-GFV)
- KECKLEY 3", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31SJY-BC045P34-FTI-E)
- LEGEND VALVE 3/4" S-15 BRONZE Y-STRAINER (105-514)
- Keckley Y & Basket Strainers