Shop All Y & Basket Strainers
Keckley
3/8", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Mfr # 3/81SJY-BCM20M34-FTI-E
Zoro # G1612311
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Sweat
- Screen Material 304 Stainless Steel
- Housing Material Bronze
- Max. Pressure 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 3/81SJY-BCM20M34-FTI-E
- Zoro # G1612311
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/8" |
Length | 3-3/8" |
Height | 3 3/8 in |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 2 Connection Size | 3/8 in |
Port 3 Connection Size | 3/8 in |
Port 1 Connection Size | 3/8 in |
Description
Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 200 psi, Length 3 3/8 in, Height 3 3/8 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Cv Flow Factor 9.5 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3/8 in, Port 1 Connection Type Sweat
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL112)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ANCHOR FLUID POWER 1" NPTF THREADED CHECK VALVE CARBON STEEL PLATED, 7 PSI CRACKING PRESSURE (CN1-1-7)
- JAY R. SMITH MANUFACTURING Leveling Screw, Steel, Replacement Part (0700LS)
- KECKLEY 1-1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (11/43THY-CIM20M34-FTI-B7)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- KECKLEY 3", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (31THS-CI062P34-BOKI-KT7)
- KECKLEY 2-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (21/23THY-CI062P34-FTI-B7)
- KECKLEY 3/4", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (3/45THY-CS045P34-GTI-SB7)
- KECKLEY 1/2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (1/21THS-CI062P34-BOKI-KT7)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- Keckley Y & Basket Strainers