Shop All Ball Valves
Keckley
3/8" NPT Stainless Steel Ball Valve Inline
Mfr # BVS2THFSSRGSL-038
Zoro # G1613398
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Port Full
- Stem Material 316 stainless steel
- Max. Pressure 2160 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFSSRGSL-038
- Zoro # G1613398
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.6 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Ball Opening Size | 0.43 in |
Handle Length | 5.1 in |
Handle Height | 2.2 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Fitting Heater Propane 9/16Mip (F276154)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 2 in Pipe Size (1WKT8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1201P-8-8)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- KECKLEY 1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-050)
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-100)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-100)
- Keckley Valves