Shop All Ball Valves
Keckley
3/8" FNPT Stainless Steel Ball Valve Inline
Mfr # BVS6THRSSPGSL-038
Zoro # G6135958
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Body Seal Material Graphite
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVS6THRSSPGSL-038
- Zoro # G6135958
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 3 in |
Nominal Valve Size | 3/8 in |
Handle Height | 2.4 in |
Connection Size - Side 2 | 3/8 in |
Ball Opening Size | 0.25 in |
Handle Length | 5.1 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- KOHLER Fairfax Towel Ring (12165-CP)
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SMU240)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-400)
- KECKLEY 4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-400)
- KECKLEY 4" Flanged Carbon Steel Ball Valve Inline (BVF1RF4RCSRGSL-400)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KECKLEY 2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-200)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-050)
- SHARPE VALVES 1-1/2" Flanged Carbon Steel Ball Valve Inline (4351003800)
- Keckley Valves