Shop All Ball Valves
Keckley
3/8" FNPT Carbon Steel Ball Valve Inline
Mfr # BVS2THFCSRGSL-038
Zoro # G6137026
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Max. Pressure 2220 psi CWP
- Port Full
- Valve Structure Seal-Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVS2THFCSRGSL-038
- Zoro # G6137026
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Overall Length | 2.6 in |
Ball Opening Size | 0.43 in |
Handle Length | 5.1 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Handle Height | 2.2 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,220 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011224S-PK10)
- THRIFCO PLUMBING 1/4 X 1-1/2 Stainless Steel Nipple, Packaged (9019072)
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- PARKER 1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-5-2)
- KECKLEY 1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-025)
- KECKLEY 1/2" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-050)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-125)
- KECKLEY 4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-400)
- KECKLEY 3/8" FNPT Stainless Steel Ball Valve Inline (BVS6THRSSPGSL-038)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- Keckley Ball Valves