Shop All Y & Basket Strainers
Keckley
3/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
Mfr # 3/43THY-CIM20M34-FTI-B7
Zoro # G1896940
original price:
$28.38
50% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 3/43THY-CIM20M34-FTI-B7
- Zoro # G1896940
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Length | 3-3/4" |
Height | 3 3/4 in |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 1 Connection Size | 3/4 in |
Port 3 Connection Size | 3/8 in |
Port 2 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 400 psi, Length 3 3/4 in, Height 3 3/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Cast Iron, Class 250, Cv Flow Factor 15 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Yes, Maximum Pressure 250 psi @ 406 Degrees F WSP, 400 psi @ 150 Degrees F WOG, Maximum Temperature 406 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 3/4 in, Port 1 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (584-720)
- PARKER Hex Bushing, Brass, 1/4 x 3/8 in, NPT (209P-6-4)
- KECKLEY 1-1/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/41THS-CI062P34-BOKI-KT7)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (21THS-CI062P34-BOKI-KT7)
- KECKLEY 2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (23THY-CIM20M34-FTI-B7)
- KECKLEY 3", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (31THS-CI062P34-BOKI-KT7)
- KECKLEY 2-1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (21/23THY-CI062P34-FTI-B7)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- Keckley Y & Basket Strainers