Shop All Y & Basket Strainers
Keckley
3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 3/41THS-CI062P34-BOKI-KT7
Zoro # G1612138
original price:
$230.72
28% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 3/41THS-CI062P34-BOKI-KT7
- Zoro # G1612138
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Screen Size | 1/16" |
Length | 7-1/8" |
Height | 7 7/8 in |
Perforated Screen Size | 0.0625 in |
Connection Size | 3/8 in |
Description
Basket Strainer, Connection Size 3/8 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 7 7/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 200 psi @ 150 Degrees F WOG, Cv Flow Factor 15 gpm, For Use With Gas, Oil, Steam, Gasket Material Buna-N, Includes Screen Yes, Length 4 5/8 in, Perforated Screen Size 0.0625 in, Pipe Size 3/4 in, Screen Area 12.56 sq in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034050)
- KETCHAM Sliding Door Mirror, 7" H x 15-1/2" W (DS-30)
- BRADLEY Sprayhead Assembly (S05-054)
- DIXON VSeries, Valved Plug ST 3/4", FNPTF 3/4" (V6F6)
- KECKLEY 6", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFS-CI125P34-FBI-GFV)
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/43THY-CIM20M34-FTI-B7)
- KECKLEY 5", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (51FFY-CI125P34-FBI-A7)
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- KECKLEY 2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (21THS-CI062P34-BOKI-KT7)
- KECKLEY 3", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31THY-BC045P34-FTI-F)
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi (1256030)
- Keckley Y & Basket Strainers