Shop All Ball Valves
Keckley
3/4" Socket Stainless Steel Ball Valve Inline
Mfr # BVM3SWRSSRGSL-075
Zoro # G6136481
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Connection Type Socket x Socket
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWRSSRGSL-075
- Zoro # G6136481
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3 in |
Ball Opening Size | 0.57 in |
Nominal Valve Size | 3/4 in |
Handle Length | 4.3 in |
Handle Height | 2.6 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- DANCO Stem Kohler - Hot Side (9D0015553E)
- GROHE Universal Pull Out Spray Chrome Starligh (46658NC0)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- KECKLEY 1" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-100)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-100)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-300)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF4FSSRGSL-200)
- KECKLEY 6" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-600)
- KECKLEY 3/8" FNPT Stainless Steel Ball Valve Inline (BVS6THRSSPGSL-038)
- CHEMTROL Ball Valve, 2" Pipe, Locking Lever Handle (NL94T5D)
- Keckley Ball Valves