Shop All Ball Valves
Keckley
3/4" Socket Stainless Steel Ball Valve Inline
Mfr # BVM3SWFSSRGSL-075
Zoro # G6136335
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Body Seal Material Graphite
- Max. Steam Pressure 250 psi WSP
- Standards API 598, API 608, API 607 Edition Fire Test Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVM3SWFSSRGSL-075
- Zoro # G6136335
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.2 in |
Ball Opening Size | 0.81 in |
Handle Height | 3 in |
Handle Length | 5.7 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 2 Plastic SHWR Drain (42099)
- KOHLER Flush Valve Kit (83664)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Red (PU12AR)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KECKLEY 2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-200)
- KECKLEY 1-1/2" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-150)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- APOLLO Ball Valve, 1/2in. NPT, 1000#, FP, SS (76F-103-01A)
- Keckley Ball Valves