Shop All Ball Valves
Keckley
3/4" Socket Carbon Steel Ball Valve Inline
Mfr # BVM3SWRCSRGSL-075
Zoro # G6136691
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range -20 Degrees to 450 Degrees F
- Connection Type Socket x Socket
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWRCSRGSL-075
- Zoro # G6136691
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3 in |
Handle Length | 4.3 in |
Ball Opening Size | 0.57 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Height | 2.6 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #71 Auto Vent (#71 Auto Vent)
- EVERFLOW FIP Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 1/2" (4712-NL)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- CASTELLO USA New York Smart Toilet With Bidet (Simple Plus Version) (CB-TA-832ZD-1)
- KECKLEY 2-1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-250)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-125)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- KECKLEY 2-1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-250)
- KECKLEY 3" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-300)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- KBI Homewerks 1 in. PVC Slip Ball Valve Full Port (VBVP40LTE5B)
- Keckley Valves