Shop All Ball Valves
Keckley
3/4" Socket Carbon Steel Ball Valve Inline
Mfr # BVM3SWFCSRGSL-075
Zoro # G6136755
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Standards API 598, API 607 Edition Fire Test Approved, API 608
- Seat Material RPTFE
- Compliance ASME B16.34 Class 800, NACE MR0175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # BVM3SWFCSRGSL-075
- Zoro # G6136755
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 3.2 in |
Handle Length | 5.7 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 3 in |
Connection Size - Side 1 | 3/4 in |
Ball Opening Size | 0.81 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,973 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302341)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- ZORO SELECT 3" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNK19)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- KECKLEY 1" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-100)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-125)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-300)
- KECKLEY 3" Flanged Carbon Steel Ball Valve Inline (BVF2RF4FCSRGSL-300)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-125)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- Keckley Valves