Shop All Ball Valves
Keckley
3/4" MNPT x FNPT Stainless Steel Ball Valve Inline
Mfr # BVS2MFFSSRGSL-075
Zoro # G6136947
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Port Full
- Seat Material RPTFE
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # BVS2MFFSSRGSL-075
- Zoro # G6136947
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.9 in |
Handle Length | 5.7 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.8 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Ball Opening Size | 0.81 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,160 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-800)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-HB1)
- ELKAY Indoor, Wall Mount, Light Gray Granite, Yes ADA (LZSDWSVRLK)
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- KECKLEY 1-1/4" Socket Carbon Steel Ball Valve Inline (BVM3SWFCSRGSL-125)
- KECKLEY 1" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-100)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-050)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- Keckley Ball Valves